Clipboard, 13" Height, 9" Width, Rectangle
- Mfr # 99448
- Zoro # G4910105
product price:Â
$
40.29
/ea
Key Features
Header
Hazardous Material Identification Guide
Width
9"
Height
13"
Sign Shape
Rectangle
Legend Style
Symbol and Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99448
- Zoro #
- G4910105
- UPC #
- 754473994488
- Country of Origin
- United States
Dimensions
- Width
- 9"
- Height
- 13"
- Overall Height
- 13 in
- Overall Width
- 9 in
Details
- Item
- Clipboard
- Header
- Hazardous Material Identification Guide
- Sign Shape
- Rectangle
- Legend Style
- Symbol and Text
- Write on Surface
- No
- Language
- English
- Material
- Hazardous
- Mounting Style
- Clip
- Standards
- UNSPC 44122012, Compliant with Directive 2011/65/EU and 2015/863
- Product Type
- Clipboard
- Mounting Hardware Included
- No
- Number of Binders Included
- 0
Description
Clipboard, Binder Holder Material Not Applicable, Binder Material Not Applicable, Binder Ring Size Not Applicable, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 0, Overall Depth Not Applicable, Overall Height 13 in, Overall Width 9 in, Preprinted Text Not Applicable, Product Type Clipboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.