Applicator, Felt
- Mfr # FAC
- Zoro # G4955727
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
For Use With
Nelson Log Marking Paint
Includes
0
Application
Paints
Number Included
1
Applicator Type
Tree Marking Paint Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAC
- Zoro #
- G4955727
- UPC #
- 703212899522
- Country of Origin
- United States
Details
- Item
- Felt Applicator
- For Use With
- Nelson Log Marking Paint
- Includes
- 0
- Application
- Paints
- Number Included
- 1
- Applicator Type
- Tree Marking Paint Pad
- Product Type
- Felt Applicator
- Compatible Product Type
- Nelson Log Marking Paint
Description
Felt Applicator, Applicator Type Tree Marking Paint Pad, Number Included 1, For Use With Nelson Log Marking Paint, Application Paints, Includes 0, Product Type Felt Applicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.