Shop NELSON PAINT
See all product information
Create Account
REPLACEMENT HEX NUT
- Mfr # SS700
- Zoro # G4960742
product price:Â
$
1.75
/ea
Sold in multiples of 7 for
$12.25
Key Features
Includes
0
For Use With
Tree Marking Guns Holds All Internal Hw-49 & Hw-49Lt Parts In Place Inside These Cylinders
Number of Pieces
1
Product Type
Hex Nut
Compatible Product Type
Tree Marking Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS700
- Zoro #
- G4960742
- UPC #
- 703212899256
- Country of Origin
- United States
Details
- Includes
- 0
- Item
- Hex Nut
- For Use With
- Tree Marking Guns Holds All Internal Hw-49 & Hw-49Lt Parts In Place Inside These Cylinders
- Number of Pieces
- 1
- Product Type
- Hex Nut
- Compatible Product Type
- Tree Marking Guns
- Compatible with Manufacturer Model Number
- HW-50
- Compatible with Mfr. Model No.
- HW-50
- Compatible Manufacturer Model Number
- HW-50
- For Use with Mfr Model Number
- HW-50
- Compatible Manufacturer Part Number
- HW-50
- For Use With Mfr. Model Number
- HW-50
- Compatible with Manufacturer Model No.
- HW-50
- Compatible Pump Manufacturer Part Number
- HW-50
- Compatible Mfr. Model Number
- HW-50
- For Manufacturer Part Number
- HW-50
- Compatible with Mfr. Model Number
- HW-50
Description
Hex Nut, Tree Marking Guns Holds All Internal Hw-49 & Hw-49Lt Parts In Place Inside These Cylinders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.