Elkay LKD2423BHC 1.5 GPM Standard Kitchen Faucet
- Mfr # LKD2423BHC
- Zoro # G4965534
product price:Â
$
918.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-plated Brass
Connection
NPSM
Finish
Chrome
Handle Type
4" Lever Handle
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LKD2423BHC
- Zoro #
- G4965534
- UPC #
- 94902012940
- Country of Origin
- China
- Material
- Chrome-plated Brass
- Connection
- NPSM
- Finish
- Chrome
- Handle Type
- 4" Lever Handle
- Features
- Low Flow
- Connection (In.)
- 1/2"-14
- Number of Handles
- 2
Dimensions
- Width
- 8.25 in
- Overall Length (In.)
- 16 in
- Height
- 13.8750 in
Description
Elkay Faucet Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.