Elkay LKD208513LC 1.5 GPM Single Hole Bar Faucet
- Mfr # LKD208513LC
- Zoro # G4979324
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-plated Brass
Finish
Chrome
Features
Solid Brass Construction
Overall Length (In.)
6.75 in
Number of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LKD208513LC
- Zoro #
- G4979324
- UPC #
- 94902012865
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 6.75 in
- Width
- 16 in
- Height
- 12.50 in
Details
- Material
- Chrome-plated Brass
- Finish
- Chrome
- Features
- Solid Brass Construction
- Number of Handles
- 1
- Handle Type
- 2.6" Lever Handle
Description
Elkay Faucet Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.