Shop SPECO TECHNOLOGIES
See all product information
Create Account
Line Level Microphone, Camera
- Mfr # CAMMIC
- Zoro # G5002051
product price:Â
$
15.19
/ea
Key Features
Material
Plastic
Depth
1/2 in
Type
Microphone/Audio
Height
1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAMMIC
- Zoro #
- G5002051
- UPC #
- 030519996167
- Country of Origin
- Taiwan, Province of China
- Item
- Line Level Microphone
- Material
- Plastic
- Type
- Microphone/Audio
- Color
- Black
- Requires
- 12V Power Supply
- Standards
- CE, FCC, RoHS
- Product Type
- Line Level Microphone
- Microphone Type
- Lapel
- Shell Material
- Plastic
- Wire Color
- Black
Dimensions
- Depth
- 1/2 in
- Height
- 1/2 in
- Width
- 21 in
- Cable Length
- 1.50 ft
- Overall Width
- 17 in
- Overall Height
- 2 in
- Overall Depth
- 1/2 in
Description
Line Level Microphone, Microphone/Audio, Material Plastic, Color Black, Depth 1/2 In., Height 1/2 In., Width 21 In., Requires 12V Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.