Shop SPECO TECHNOLOGIES
See all product information
Create Account
Camera Mount, Wall Mount
- Mfr # INTWMW
- Zoro # G5003765
product price:Â
$
78.29
/ea
Key Features
Fits
Corner Mount, Intense-IR Cameras, Intensifier3(TM) Domes, Intensifier3(TM) Focus Free Domes, Intensifier3(TM) IP Dome, Junction Box, PIR Cameras
Color
White
Overall Height
4 3/8 in
Material
Metal
Width
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INTWMW
- Zoro #
- G5003765
- UPC #
- 030519004466
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 4 3/8 in
- Width
- 5 3/4 in
- Height
- 4 21/64 in
- Length
- 10 43/64 in
- Overall Width
- 5 5/8 in
- Overall Depth
- 10 1/2 in
Details
- Item
- Wall Camera Mount
- Fits
- Corner Mount, Intense-IR Cameras, Intensifier3(TM) Domes, Intensifier3(TM) Focus Free Domes, Intensifier3(TM) IP Dome, Junction Box, PIR Cameras
- Color
- White
- Material
- Metal
- Function
- Video Surveillance Camera Mounting Device
- For Use With
- CVC5735DNV, 12L280, 1YUE4, 22A889, 22A890, 22A891, 22A909, 22A912, 22A913, 25DU13, 25DU15, 38L955, 3ADV7, 49N884, 49N885, 49N887, 5JGK8, 6DWR8, HHDO15D1G
- Includes
- Base Sponge Adapter, Bracket Dome Adapter, Wall Bracket Adapter, Wrench
- Standards
- NDAA Section 889 Part B Guidelines
- Body Material
- Metal
- Includes Mounting Hardware
- Yes
- Mount Type
- Bracket
- Compatible Camera Design
- Dome
- Compatible with Manufacturer Model Number
- CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, HTD8FFI, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
- Compatible Manufacturer Part Number
- CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, HTD8FFI, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
- Compatible Manufacturer Model Number
- CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, HTD8FFI, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
- For Use with Mfr. Model Number
- CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, HTD8FFI, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
- For Use With Mfr. Model Number
- CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, HTD8FFI, HTINTD10, HTINTD8, HTINTD9, OINT03D1G
Description
Wall Camera Mount, Mount Type Bracket, Overall Height 4 3/8 in, Overall Depth 10 1/2 in, Compatible with Manufacturer Model Number CVC5300DPVF, CVC5735DNV, CVC5835DNV, CVC5845DNV, CVC5935DNV, CVC5945DNV, HT7246IHR, HT7247IHR, HT7248FFI, HT7250IHR, HTD8FFI, HTINTD10, HTINTD8, HTINTD9, OINT03D1G, Overall Width 5 5/8 in, Mounting Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.