Shop CABLOFIL
See all product information
Create Account
C Bracket, 4"
- Mfr # FASC100PG
- Zoro # G500404602
product price:Â
$
17.49
/ea
Key Features
For Use With
Cablofil 4 in Width Mesh Tray, Trays
Material
Steel
Length
7 in
Width
2 11/16 in
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FASC100PG
- Zoro #
- G500404602
- UPC #
- 800388002890
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Width
- 2 11/16 in
- Height
- 8 1/4 in
- Depth
- 7.03 in
- For Tray Width
- 4 in
- Length (Straight Wireway)
- 7 in
Details
- Item
- C Bracket
- For Use With
- Cablofil 4 in Width Mesh Tray, Trays
- Material
- Steel
- Finish
- Galvanized
- Number of Pieces
- 1
- Type
- Mountings
- Shell Material
- Steel
- Compatible Product Type
- Cablofil 4 in Width Mesh Tray, Trays
Description
C Bracket, For Use With Cablofil 4 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 8 1/4 in, Length 7 in, Width 2 11/16 in, For Tray Width 4 in, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.