Shop CABLOFIL
See all product information
Create Account
Profile Support Bracket, 20
- Mfr # FASP500PG
- Zoro # G500404626
product price:Â
$
20.99
/ea
Key Features
For Use With
Cablofil 16 in Width Mesh Tray, Trays
Width
2 11/16 in
Number of Pieces
1
Material
Steel
Height
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FASP500PG
- Zoro #
- G500404626
- UPC #
- 800388001992
- Country of Origin
- China
Dimensions
- Width
- 2 11/16 in
- Height
- 1 1/16 in
- For Tray Width
- 16 in
- Length
- 19 7/16 in
Details
- Item
- Profile Support Bracket
- For Use With
- Cablofil 16 in Width Mesh Tray, Trays
- Number of Pieces
- 1
- Material
- Steel
- Finish
- Galvanized
- Shell Material
- Steel
- Compatible Product Type
- Cablofil 16 in Width Mesh Tray, Trays
Description
Profile Support Bracket, For Use With Cablofil 16 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 1 1/16 in, Length 19 7/16 in, Width 2 11/16 in, For Tray Width 16 in, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.