InsertBit, L:1", PKG25, BitSize:S2
- Mfr # IWAF31SQ2B25
- Zoro # G500419903
product price:Â
$
25.15
/pk of 25, $1.01/ea
Key Features
Bit Style
Square
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF31SQ2B25
- Zoro #
- G500419903
- UPC #
- 673765096085
- Country of Origin
- China
Dimensions
- Overall Length
- 1 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 1 in
- Fastening Tool Tip Size
- S2
- Shank Size
- 1/4 in
- Bit Industry Size
- S2
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Insert Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.