Shop HLS COMMERCIAL
See all product information
Create Account
Rectangular Flip Open Compost Lid Attachment
- Mfr # LIDROCOP
- Zoro # G500422767
product price:Â
$
64.99
/ea
Key Features
Color
Green
Material
Plastic
Height
2
Width
10.35
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LIDROCOP
- Zoro #
- G500422767
- UPC #
- 814839023457
- Country of Origin
- China
- Color
- Green
- Material
- Plastic
- Item
- Rectangular Flip Open Compost Lid Attach
- Shape
- Rectangular
- Weight
- 0.88
Description
HLS Commercial Rectangular Flip Open Compost Lid Attachment is compatible with HLS Commercial rectangular open top bins models HLS16UOT, HLS18UOT, and HLS21UOT. Easy to place on and easy to remove. For easy separation of compostables and non-compostables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.