Shop T&S BRASS
See all product information
Create Account
Controle Module, Faucet Checkpoint Sensor
- Mfr # 016647-45
- Zoro # G500461070
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray
Standards
NSF 372, NSF 61-Section 9, UL 1951
Voltage
AC or DC Operated w/ (4) AA Batteries
Overall Width
6 5/8 in
Overall Length
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 016647-45
- Zoro #
- G500461070
- UPC #
- 671262675833
- Country of Origin
- Taiwan, Province of China
- Finish
- Gray
- Item
- Sensor Faucet Control Module
- Standards
- NSF 372, NSF 61-Section 9, UL 1951
- Voltage
- AC or DC Operated w/ (4) AA Batteries
- Temperature - Minimum
- 40 Degrees F
- Product Type
- Control Module
- Compatible Series
- EC
- Connection Type
- NPSM
- Compatible Manufacturer Part Number
- EC-3100, EC-3101, EC-3102, EC-3103-VF05, EC-3105-HG
- Connection Gender
- Male
- Compatible Brand
- Bronze Works, T&S Brass
- Temperature - Maximum
- 140 Degrees F
Dimensions
- Overall Width
- 6 5/8 in
- Overall Length
- 6 5/8 in
- Connection Size
- 1/2 in
- Wire Rope Length
- 6 5/8 in
- Length
- 6 5/8 in
Description
Controle Module,Faucet Checkpoint Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.