Shop DAY-BRITE CFI

Direct/Indirect 4000K LED

  • Mfr # 2EVG54L840-4-D-UNV-DIM-EMLED
  • Zoro # G500489524

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
5,400 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2EVG54L840-4-D-UNV-DIM-EMLED
Zoro #
G500489524
UPC #
784197049362
Country of Origin
Mexico
Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
5,400 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
55 W
Series
Evogrid
Finish
Luminaire
Light Technology
LED
Warranty
5 yr
IP Rating
Not Rated
Lumens per Watt
139 lm/W
Lens Type
Opal Diffuser
Standards
CSA, UL
Overall Bulb Shape
54L
Dimming Method
0 to 10V
For Bulb Type
LED
Housing Color
White
Housing Material
Plastic
Dimming Range
5%/1%
For Bulb Base Type
54L
Emergency Battery Backup
Yes
Rated Life
50,000 hr
Lens Shape
Straight Square
Mounting Style
Grid
Sensor Type
No Sensor
Maximum Fixture Wattage
42 W
LED Replacement For
(4) Lamp T8
Light Output
5,400 lm
Bulb Included
Integrated LED
Ballast Type
No Ballast Required

Dimensions

Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Height
2 3/4 in
Nominal Width
2 ft
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Wire Rope Length
48 in
Length
48 in

Description

2 ft x 4 ft, Lens Shape Straight Square, 4000K, 5,400 lm, 139 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Sensor Type No Sensor, Max. Fixture Wattage 55 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.