Toggle Switch, SPST, On/Off
- Mfr # 20522
- Zoro # G5005640
product price:Â
$
7.59
/ea
Key Features
Voltage Rating
12V DC
Switch Function
On/Off
Mounting Style
Panel Mount
Contact Form
SPST
Includes
Back Up Collar, Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20522
- Zoro #
- G5005640
- UPC #
- 010054205221
- Country of Origin
- China
Dimensions
- Mounting Hole Diameter
- 1/2 in
- Fits Chest Size
- Green LED
Details
- Item
- Automotive Switch
- Voltage Rating
- 12V DC
- Switch Function
- On/Off
- Mounting Style
- Panel Mount
- Contact Form
- SPST
- Includes
- Back Up Collar, Nut
- Features
- Green LED
- Switch Type
- Toggle Switch
- Body Color
- Black
- Mount Type
- Panel Mount
- DC Current Rating
- 25 A @ 12V DC
- Termination Style
- 1/4 in Male
- Actuator Color
- Silver
- Number of Connections
- 3
Description
On/Off Heavy Duty Green Led Illuminated Metal Toggle-25A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.