Shop BATTERY DOCTOR
See all product information
Create Account
Toggle Switch, SPST, Silver, Panel Mount
- Mfr # 20506
- Zoro # G5005747
product price:Â
$
4.39
/ea
Key Features
Voltage Rating
12V DC
Includes
Back Up Collar, Nut
Contact Form
SPST
Mounting Style
Panel Mount
Switch Function
Off/On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20506
- Zoro #
- G5005747
- UPC #
- 010054205061
- Country of Origin
- China
Dimensions
- Mounting Hole Diameter
- 1/2 in
- Fits Chest Size
- Duckbill Toggle
Details
- Item
- Automotive Switch
- Voltage Rating
- 12V DC
- Includes
- Back Up Collar, Nut
- Contact Form
- SPST
- Mounting Style
- Panel Mount
- Switch Function
- Off/On
- Body Color
- Black
- Features
- Duckbill Toggle
- Switch Type
- Toggle Switch
- DC Current Rating
- 20 A @ 12V DC
- Mount Type
- Panel Mount
- Actuator Color
- Silver
- Termination Style
- 1/4 in Male
- Number of Connections
- 2
Description
On/Off Short Duckbill Toggle-Chrome-20A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.