Shop BATTERY DOCTOR
See all product information
Create Account
Toggle Switch, SPST, Blue, Panel Mount
- Mfr # 20503
- Zoro # G5005765
product price:Â
$
6.25
/ea
Key Features
Voltage Rating
12V DC
Includes
Back Up Collar, Nut
Switch Function
On/Off
Mounting Style
Panel Mount
Contact Form
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20503
- Zoro #
- G5005765
- UPC #
- 010054205030
- Country of Origin
- China
- Item
- Automotive Switch
- Voltage Rating
- 12V DC
- Includes
- Back Up Collar, Nut
- Switch Function
- On/Off
- Mounting Style
- Panel Mount
- Contact Form
- SPST
- Body Color
- Blue
- Features
- Illuminates In "On" Position
- Switch Type
- Toggle Switch
- Mount Type
- Panel Mount
- DC Current Rating
- 20 A @ 12V DC
- Termination Style
- 1/4 in Male
- Number of Connections
- 3
- Actuator Color
- Blue
Description
On/Off Blue Illuminated Toggle Switch-20 Amp