Toggle Switch, DS-190
- Mfr # DS-190
- Zoro # G500635563
product price:Â
$
15.69
/ea
Key Features
Voltage
45650
Terminal Type
Screw and Blade
Switch Mounting Type
Screw-in
Terminal Gender
Male
Amperage Rating
50 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-190
- Zoro #
- G500635563
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 45650
- Terminal Type
- Screw and Blade
- Switch Mounting Type
- Screw-in
- Terminal Gender
- Male
- Amperage Rating
- 50 A
- Terminal Quantity
- 2
- Number Of Switch Positions
- 2- On/Off
- Connector Gender
- Male
Description
Toggle Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.