Shop MSA SAFETY
See all product information
Create Account
Floor Base
- Mfr # IN-2106
- Zoro # G500690166
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
For Use With
MSA Safety XTIRPA Adapter Base System
Fits Brand
MSA Safety
Features
Floor Adapter Base Attaches to Concrete or Steel
Standards
ANSI, CSA, OSHA
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2106
- Zoro #
- G500690166
- UPC #
- -
- Country of Origin
- Canada
- Item
- Floor Base
- For Use With
- MSA Safety XTIRPA Adapter Base System
- Fits Brand
- MSA Safety
- Features
- Floor Adapter Base Attaches to Concrete or Steel
- Standards
- ANSI, CSA, OSHA
- Color
- Gray
- Finish
- Zinc Plated
- Base Installation
- Fixed
- Weight Capacity
- 360 lb
- Base Material
- Zinc-plated
- Compatible Component
- Upper Arm Mast
- Base Mount Style
- Floor Mount
- Confined Space Component
- Floor Adapter Base
- Tensile Strength
- 8,640 lb
- Includes Mounting Hardware
- No
- Base Features
- Base Plate
- No. of Mounting Holes
- 4
- For Use On
- Concrete Floor, Steel Floor
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 9 1/4 in
- Width
- 8 in
- Length
- 12 1/2 in
- Fits Chest Size
- Floor Adapter Base Attaches to Concrete or Steel
Description
Floor Base, Features Floor Adapter Base Attaches to Concrete or Steel, Length 12 1/2 in, Color Gray, Height 9 1/4 in, Mounting Location Floor, For Use With Adapter Base System, Compatible Component Upper Arm Mast, Finish Zinc Plated, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Base Plate, Base Installation Fixed, Base Material Zinc-plated, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.