Guide Roller Set
- Mfr # GGS_53455
- Zoro # G5007628
Key Features
Specifications
Product Information
- MFR #
- GGS_53455
- Zoro #
- G5007628
- UPC #
- 190735986370
- Country of Origin
- Korea, Republic of
Dimensions
- Hose Opening Width
- 1 3/4 in
- Hose Opening Height
- 1 in
- For Reel Width
- 6 in
- Overall Dimensions
- 4 7/16 in D x 3 3/16 in W x 1 3/4 in H
- For Reel Diameter
- 12 5/8 in
- Overall Width
- 3 3/16 in
- Overall Depth
- 4 7/16 in
- Overall Height
- 1 3/4 in
- Roller Diameter
- 11/16 in
Details
- Item
- Roller Guide
- Fits Brand
- Speedaire
- For Use With Mfr. Model Number
- GGRWA-908NF
- Bracket Color
- Green
- Return Location
- Top
- Roller Bracket Type
- Roller Bracket
- Bracket Material
- Steel
- Roller Material
- Nylon
- Roller Type
- 4-way
- For Reel Series
- RWA NF Series
Description
The SPEEDAIRE - GGS_53455 is a roller guide intended for use with specified pneumatic reel/roller applications, compatible with Speedaire brand RWA NF Series reel model GGRWA-908NF (subject to the listed dimensional fit). It fits reels with a diameter of 12 5/8 inches and width of 6 inches. The roller guide employs a 4-way nylon roller assembly mounted on a steel bracket finished in green. It features a top return location and includes a 4-way nylon roller configuration intended to support linear guidance of the connected components within the applicable pneumatic system.
Key Features:
- Roller Diameter: 11/16 in nylon roller (nylon roller material).
- Bracket Material and Color: Steel bracket finished in green.
- Compatibility: Fits Speedaire brand pneumatic parts, specifically RWA NF Series reels, model GGRWA-908NF.
- Reel Fit: Designed for reels 12 5/8 in diameter and 6 in width.
- Roller Type: 4-way roller configuration for multidirectional guidance.
- Hose Opening Dimensions: 1 in height by 1 3/4 in width.
- Overall Dimensions: 4 7/16 in depth x 3 3/16 in width x 1 3/4 in height.
- Return Location: top position (for return/exhaust routing as applicable to the connected pneumatic reel model).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.