Shop MOEN
See all product information
Create Account
Five-Function, Spray Head, Chrome Plated
- Mfr # CL26500
- Zoro # G500916976
product price:
$
61.99
/ea
Key Features
Finish
Chrome Plated
Shower Head Type
Standard
Connection
1/2 in
Face Dia.
4 in
Connection Type
IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL26500
- Zoro #
- G500916976
- UPC #
- 26508254226
- Country of Origin
- China
Dimensions
- Face Dia.
- 4 in
Details
- Item
- Spray Head
- Finish
- Chrome Plated
- Shower Head Type
- Standard
- Connection
- 1/2 in
- Connection Type
- IPS
- Flow Outlet Type - Faucet
- Refreshing Spray; Energizing Spray; Relaxing Spray; Targeted Massage; Invigorating Spray
- Type
- Five-Function
- flow rate
- 2.5 gpm
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.