Universal Platform
- Mfr # P30017
- Zoro # G501113978
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Use With
BEING BIS-2 Shaker
Material
Stainless Steel
Includes
Thumb Screws
Manufacturers Warranty Length
2 yr
Overall Length
13 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P30017
- Zoro #
- G501113978
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Overall Length
- 13 3/4 in
- Overall Width
- 13 3/4 in
- Wire Rope Length
- 13 3/4 in
- Length
- 13 3/4 in
Details
- Item
- Universal Platform
- For Use With
- BEING BIS-2 Shaker
- Material
- Stainless Steel
- Includes
- Thumb Screws
- Product Type
- Universal Platform
- Shell Material
- Stainless Steel
Description
Universal Platform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.