24
- Mfr # K-707606-6L-BL
- Zoro # G501197749
product price:
$
772.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Aluminum, Glass
Standards
ANSI
Height (In.)
70.5 in.
Width (In.)
44.25, 47.625 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-707606-6L-BL
- Zoro #
- G501197749
- UPC #
- 885612926456
- Country of Origin
- Unknown
- Finish
- Matte Black
- Material
- Aluminum, Glass
- Standards
- ANSI
Dimensions
- Height (In.)
- 70.5 in.
- Width (In.)
- 44.25, 47.625 in.
Description
With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate shower door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8" out-of-plumb adjustability on each side makes the Elate shower door easy to install. A large range of sizes, glass types, and finishes means there’s an Elate shower door waiting for you.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.