Probe, SS
- Mfr # 19500-45
- Zoro # G5012217
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
For Use With
In-Line
Testing Parameter
Conductivity
Cable Length
3.05 m
Body Material
Stainless Steel
Tip Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19500-45
- Zoro #
- G5012217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 3.05 m
- Manufacturers Warranty Length
- 1 yr
- Diameter
- 1/2 in NPT
- Manufacturer Warranty Length
- 1 yr
Description
Probe, Testing Parameter Conductivity, Tip Shape Flat, Operating Temp. Range 0 Degrees to 140 Degrees C, Body Material Stainless Steel, Diameter 1/2 in NPT, Cable Length 3.05 m, Connector Stripped Ends, Amplifier Not Applicable, Temp. Sensor 100 OHM Pt RTD, Max. Pressure 150 psi, Standards Not Applicable, Shelf Life Not Applicable, Junction Single, Electrolyte Conductivity, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.