Shop KOHLER
See all product information
Create Account
48
- Mfr # K-14786-SN
- Zoro # G501231054
product price:Â
$
227.81
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Polished Nickel
Height
3-7/8 in
Width
6 5/16 in
Length
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-14786-SN
- Zoro #
- G501231054
- UPC #
- 650531895769
- Country of Origin
- Unknown
- Finish
- Vibrant Polished Nickel
Dimensions
- Height
- 3-7/8 in
- Width
- 6 5/16 in
- Length
- 5-1/4 in
Description
This Loure single-function showerhead brings innovation to your bathroom with Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.