Shop DIODE LED
See all product information
Create Account
Electrical Box, Junction Box Type, Steel, Rectangular Shape
- Mfr # DI-JBOX-LPL-VLM
- Zoro # G501246072
product price:Â
$
136.80
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Steel
Length
13-1/2 in
Overall Width
4-1/2 in
Overall Depth
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-JBOX-LPL-VLM
- Zoro #
- G501246072
- UPC #
- 848333029943
- Country of Origin
- China
- Item
- Electrical Box
- Box Type
- Junction
- Material
- Steel
- Box Shape
- Rectangular
Dimensions
- Length
- 13-1/2 in
- Overall Width
- 4-1/2 in
- Overall Depth
- 2-1/4 in
- Conduit Size
- 3/8 in
Description
LO-PRO Junction Box - Large with Double VLM Bracket
LO-PRO Junction Box - A low-profile and rugged steel enclosure that complies with electrical codes requiring junction boxes to separate household and low voltage wiring.
Includes Junction box and bracket. No driver.
LO-PRO Junction Box - A low-profile and rugged steel enclosure that complies with electrical codes requiring junction boxes to separate household and low voltage wiring.
Includes Junction box and bracket. No driver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.