This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72782
- Zoro #
- G5013480
- UPC #
- 072782111151
- Country of Origin
- Mexico
- Item
- Divider Tabs,8 Tab,24 Sheets,White,PK24
- Color
- Buff
- Material
- Plastic
- For Use With
- Ring Binders
- Tab Color
- Clear
- Features
- Double-Sided Gold Plastic Edge Reinforcing
- Punched/Unpunched
- 3-Hole Punched
- Index Divider Style
- Customizable
- Orientation
- Side Tab
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Tab Style
- 8-Tab
- Form Quantity
- 24 Sets
- Index Divider Type
- Customizable
- Tab Material
- Plastic
- Index Divider Color
- Buff
- Binding Edge Feature
- Double-Sided Gold Plastic Edge Reinforcing
- Index Divider Material
- Paper
Dimensions
- Size
- 11 x 8.5
- Index Divider Size
- 11 x 8.5
Description
Insertable Big Tab(TM) Dividers, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.