Shop JOHNSON CONTROLS

Single Pressure Control, Fixed, SPST

  • Mfr # P100CP-2C
  • Zoro # G5016523

product price: 
$
41.85
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Type
High Pressure
Close (PSI)
325
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P100CP-2C
Zoro #
G5016523
UPC #
-
Country of Origin
Mexico
Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Type
High Pressure
Close (PSI)
325
Application
Fan Cycling
Open (PSI)
425 psi
Function
High Pressure Applications
Mounting
Direct
Reset
Auto
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Electrical Connection Type
Hardwired
Pressure Range Adjustability
Fixed
Pressure Range - Minimum
325 psi
Pressure Connection Gender
Female
Control Type
High Cutout
Input Sensor Type
Pressure Sensor
Pressure Connection Type
Flare
Contact Form
SPST
Pressure Range - Maximum
425 psi
Maximum Operating Temperature
150 Degrees F
Rated Voltage
120V AC, 240V AC
Series
P100
Reset Type
Automatic Reset
Product Type
Single Pressure Control
Minimum Operating Temperature
-20 Degrees F
Element Type
Diaphragm
Pressure Setting
High or Low

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/2 in

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 425 psi, Pressure Range - Minimum 325 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.