Scribe
- Mfr # 45-357
- Zoro # G501770607
product price:Â
$
55.65
/ea
Key Features
Application
Scoring Fiber Conductors
For Use With
Fiber Conductors
Features
Includes
Safety Cap
Product Type
Double-Ended Fiber Optic Scribe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-357
- Zoro #
- G501770607
- UPC #
- 783250536764
- Country of Origin
- United States
Dimensions
- Blade Width
- 0.25 in
- Tool Length
- 5 in
- Fits Chest Size
Details
- Item
- Fiber Scribe
- Application
- Scoring Fiber Conductors
- For Use With
- Fiber Conductors
- Features
- Includes
- Safety Cap
- Product Type
- Double-Ended Fiber Optic Scribe
- Blade Material
- Carbide
- Reversible Blade
- Yes
- Blade Edge Type
- Bevel
- Grip Type
- Soft Non-Slip Grip
- Compatible Product Type
- Fiber Conductors
Description
Fiber Scribe, Tool Length 5 in, Blade Width 0.25 in, Blade Edge Type Bevel, Blade Material Carbide, Reversible Blade Yes, Grip Type Soft Non-Slip Grip, Includes Safety Cap, Application Scoring Fiber Conductors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.