This item is Discontinued.
This item is Discontinued.
WD Purple 1TB Surveillance Hard Disk (Discontinued)
Mfr #
DHWD10PURZ
Zoro #
G501814912
Country of Origin Thailand
Category Closed Circuit TV System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHWD10PURZ
- Zoro #
- G501814912
- UPC #
- -
- Country of Origin
- Thailand
- Item
- WD Purple 1TB Surveillance Hard Disk
- Color
- Purple
- Function
- Internal Hard Drive Storage
- For Use With
- Video Surveillance Systems
- Body Material
- Metal
- Includes
- Hard Drive
- Recording Capacity
- 10 TB
- Internal Memory Capacity
- 1 TB
- Compatible Surveillance Equipment
- Surveillance Hard Disk Drive
- Wire Color
- Purple
- Compatible Product Type
- Video Surveillance Systems
Description
WD Purple 1TB Surveillance Hard Disk, Compatible Surveillance Equipment Surveillance Hard Disk Drive, Includes Hard Drive, Internal Memory Capacity 1 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.