Shop MEAD

Folder, Stay-Put, 4Pk, Ast Pk

  • Mfr # MEA38048
  • Zoro # G501825024

product price: 
$
15.39
/pk 4, $3.85/ea

Key Features

Features
Tab, Durable
Color
Assorted
Number of Pockets
2
Number of Fasteners
3
File Fastener Type
Prong
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MEA38048
Zoro #
G501825024
UPC #
43100380481
Country of Origin
China

Dimensions

Width
9-5/16 in
Height
11-5/8 in

Details

Features
Tab, Durable
Color
Assorted
Number of Pockets
2
Item
Pocket Folder
Number of Fasteners
3
File Fastener Type
Prong

Description

Make sure you are always organized and ready for class with this durable folder. Two pockets with stay-put tabs hold paper corners and keep them in place. Three prongs deliver secure paper storage for punched sheets. Pocket for index cards, loose items and more keep your random items stored. Notebook is perfect for everyday use in offices, classrooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.