Shop PREMIER
See all product information
Create Account
OPENER, LETTER, ELECTRIC, AUTO
- Mfr # PRE1632
- Zoro # G501838246
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Features
Non-skid Feet, Enclosed Blades
Stack Height
1-3/4 in
Width
13.8 in
Height
5.8 in
Type
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRE1632
- Zoro #
- G501838246
- UPC #
- 11991020700
- Country of Origin
- Taiwan, Province of China
- Features
- Non-skid Feet, Enclosed Blades
- Item
- Letter Opener
- Type
- Electric
- Speed
- 7000 envelops per hour
- Color
- Gray
Dimensions
- Stack Height
- 1-3/4 in
- Width
- 13.8 in
- Height
- 5.8 in
- Depth
- 10-1/2 in
Description
Electric letter opener is ideal for mid-size to large businesses with an automatic-feed, high-volume capacity and hands-free operation. The letter opener automatically feeds and opens a 1-3/4" tall stack of standard-size business envelopes at a speed of up to 7,000 envelopes an hour. Simply put the envelopes into position and turn on the machine. Blades are fully enclosed to protect fingers. Letter catch tray folds for easy storage. Electric letter opener also offers nonskid feet to keep the machine in place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.