Light Source Power Meter Kit

  • Mfr # SM T 1650 KIT
  • Zoro # G501866164
product price: 
$
3,353.99
/ea
Free Shipping & Returns

Key Features

Application
Fiber Measurement and Testing
Display
LCD
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 1650 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM T 1650 KIT
Zoro #
G501866164
UPC #
810025413156
Country of Origin
China
Item
Light Source Power Meter Kit
Application
Fiber Measurement and Testing
Display
LCD
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 1650 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
Connector Type
FC, LC, ST
Includes
Certificate of Conformance, SC/PC Adapter, Carrying Case
Adapter Type
SC/PC
Standards
21 CFR 1040.10, CE, FCC
Waterproof
No
Product Type
Light Source Power Meter Kit
Battery Chemistry
Alkaline, Lithium
Maximum Operating Humidity
95 %
IP Rating
IP54
Display Type
Digital
Display Screen Type
LCD
Testing Functions
Optical Power Measuring
Maximum Operating Temperature
122 Degrees F
Dustproof
Yes
Maximum Power Measurement
10 dBm
Auto Power Off
Yes
Minimum Operating Temperature
14 Degrees F
Fault Location Pulse Duration
6 msec
Fiber Mode Measured
Multi-Mode, Single-Mode
Minimum Power Measurement
-65 dBm
Includes Batteries
Yes
Number of Batteries Required
1
Adapters Included
PC, SC

Dimensions

Maximum Wavelength Measurement
1,650 nm
Minimum Cable Length
6 ft
Battery Size
9V
Manufacturer Warranty Length
Limited
Minimum Wavelength Measurement
1,310 nm
Fits Chest Size
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface

Description

Light Source Power Meter Kit, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews