Shop DREAMSEAT
See all product information
Create Account
Office Chair 1000 with New Orleans Saints Primary Logo
Mfr # XZOC1000-PSNFL21005
Zoro # G501950436
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Seat Width
19.5 in
Overall Height
45 in
Overall Length
25 in
Overall Width
25 in
Style
Office Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZOC1000-PSNFL21005
- Zoro #
- G501950436
- UPC #
- 655887718540
- Country of Origin
- China
- Style
- Office Chair
Description
Office Chair 1000 with New Orleans Saints Primary Logo