Shop TYC
See all product information
Create Account
HEADLIGHT ASSEMBLY
- Mfr # 20-9121-80
- Zoro # G502149273
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9121-80
- Zoro #
- G502149273
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Lens Color
- Clear
- Vehicle Fit
- Subaru Impreza (2012-2014)
- Position
- Right
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.