Shop TYC
See all product information
Create Account
HEADLIGHT ASSEMBLY
- Mfr # 20-9555-00-9
- Zoro # G502149310
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Includes
Daytime Running Light Bulb; Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; LED Controller; Low Beam Bulb; Park Lamp Bulb
Bulb Type
LED (Daytime Running Light, Front Side Marker Light, High Beam Bulb, Low Beam Bulb, Park Lamp); Halogen (Front Signal Light)
Vehicle Fit
Nissan Rogue (2014-2016)
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9555-00-9
- Zoro #
- G502149310
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Lens Color
- Clear, Amber
- Includes
- Daytime Running Light Bulb; Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; LED Controller; Low Beam Bulb; Park Lamp Bulb
- Bulb Type
- LED (Daytime Running Light, Front Side Marker Light, High Beam Bulb, Low Beam Bulb, Park Lamp); Halogen (Front Signal Light)
- Vehicle Fit
- Nissan Rogue (2014-2016)
- Lens Material
- Plastic
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.