Shop HOBART
See all product information
Create Account
Fuse Holder
- Mfr # 881236
- Zoro # G502275750
product price:Â
$
25.39
/ea
Key Features
For Use With
Features
1/4 in Tabs
Fits Brand
American Permanent Ware; Cecilware; Cleveland; Cres-Cor; Groen; Henny Penny and Keating; Vulcan
Voltage
250 V
Length
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881236
- Zoro #
- G502275750
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fuse Holder
- For Use With
- Features
- 1/4 in Tabs
- Fits Brand
- American Permanent Ware; Cecilware; Cleveland; Cres-Cor; Groen; Henny Penny and Keating; Vulcan
- Voltage
- 250 V
- Amps
- 15 A
- Type
- SC 1/2 to SC 15
Dimensions
- Length
- 2.50 in
- Width
- 1 in
- Height
- 3 in
Description
, 13/32" X 1-5/16" Fuses Fit In This Holder.;Accepts Sc 1/2 To Sc 15 Fuses.250V, 15 Amp, 1/4" Tabs;American Permanent Ware Toaster Bt-15, M-78;Blodgett Oven Mt2136E, Mt2136G, Mt3255, Mt3855G, Mt3870.;Cecilware Coffee Bc-1(7/92 & Before).Series: Awb,; Bc (After 7/92), Ch, Cl, Crs, Fd,Fe, Gb, Ins, K-Gb.;Fryer Efp(30,40,65), Efs(30,40,65).;Cleveland Skillet T7Es.Steamer: 21-Cet-8,21-Cet-16, Cet-5,;2-1-79 To 8-1-82.;Cres-Cor Warmer Cxo-4935, Ht-20, Ht-2040.;Groen Boiler Series: Ngb. Braising Pan: Nfpc, Td/Fpc.;Kettle Series: Ae, Dee, Ee, Tdb.Steamer Series: Tf.;Henny Penny & Keating Fryers;Vulcan Grill Duplex Cooker Series: Edc(Platen Only), Gdc,;Rtsg. Oven Eco(4,6)C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.