Shop HOBART
See all product information
Create Account
Guide, Door, Std Height
- Mfr # 918458-1
- Zoro # G502292290
product price:Â
$
88.95
/ea
Key Features
Fits Brand
Hobart
Width
1 in
Type
Standard
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 918458-1
- Zoro #
- G502292290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Item
- Door Guide
- Fits Brand
- Hobart
- Type
- Standard