Shop TRUE
Create Account
Temperature Control
- Mfr # E800303
- Zoro # G502292559
product price:Â
$
159.99
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
- E800303
- Zoro #
- G502292559
- UPC #
- -
- Country of Origin
- Mexico
Description
Temp Control W/Dial, Cold Out 7.1F, ;Normal Out 14.5F / In 35F,;Warm In 21.1F, Cap 72.5", Bulb Straight,; Shaft 3.98Mm / .156" Flat, Mount Ctrs 2.2" / 55.9 Mm;If "Ge" Brand T'Stat, Shaft Is Slotted 2 Prong.;Dial "Colder" 0-8, Qty 2 Mounting Screws M4-0.7 X 6Mm;Qty 2 Q/D 1/4";True;Refrigerator Td-(36-12,50-18,65-24,95-38).;Series: Tm. Tbb-24-48, Tbb-4, Td-24-7, Td-50-18, Twt-48 ;*Oem Also Says For Bottle Coolers.