Gas Control
- Mfr # 410841-30
- Zoro # G502295000
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Features
3.5 in WC; Red and Blue Wires; 300, 000 Btu; 1/4 in CCT Pilot Out with Slotted Thermopile Magnet
Fits Brand
Hobart
Width
4.50 in
Height
3.50 in
Type
FPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410841-30
- Zoro #
- G502295000
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 4.50 in
- Height
- 3.50 in
- Size
- 1/2 in
- Length
- 5.75 in
Details
- Item
- Gas Control Valve
- Features
- 3.5 in WC; Red and Blue Wires; 300, 000 Btu; 1/4 in CCT Pilot Out with Slotted Thermopile Magnet
- Fits Brand
- Hobart
- Type
- FPT
- Voltage
- 24 VAC / 12 VDC
- Fluid Type
- Natural Gas
Description
[ Nat Gas ] [ Size 1/2" Fpt ] [ Nat Safety ][ 3.5"Wc ];[24Vac/12Vdc] [ Width 3.75" ] [Red & Blue Wires] [ Brand Rs;Mfg# 700-409 ], 300,000 Btu, Bmser;For Lp Order #51-1363 Cap & Spring;1/4" Cct Pilot Out Only, W/Slotted Thermopile Magnet;1/2" X 3/8" Reducer Bushings, Model 7000 Bmser;For Intermittant Pilot, Direct Spark, And Hot Surface.;Thermopile, # 51-1122, Screw In Type, 7/16-27;Brass Pile Holding Nut, 3/8-38 Thread, For Magnet, 750Mv,;500Mv Under Load ,;Frymaster Fryer F45, Mac(51,151,251,351), Mj45, Mj45E.;Fryer Models Made In Or After Feb. 1993:;Gf14, Gf40Sd, Mj35, Mj45, Mj235.;Pitco Rethermalizer Rtg14, Rtg14 (Taco Bell).;Fryer 12,14,14Bif,14R,14Ufm,18,18Bif,18Ufm,7,Pg14D,Pm14,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.