Shop STAR MANUFACTURING
See all product information
Create Account
Temp Control Board
- Mfr # 2E-40101-W19
- Zoro # G502295659
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Width
2.9 in
Height
1.55 in
Depth
6.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2E-40101-W19
- Zoro #
- G502295659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2.9 in
- Height
- 1.55 in
- Depth
- 6.05 in
Description
Temp Comtrol Board;2-1/4" X 5-1/8", 10 Pin Connection, ;For Black Indicator Knob Use # 22-1488;Lang;;****Will Not Work On Sonic Units*****;;Fryer C-28M-Cls.;Grill G-(3E,4E,5E,6E)(All Beg With S/N F49000), G-(3Ei,4Ei,; 5Ei,6Ei)(All With S/N E51388 To E89816 & Beg; W/F898170), Lg-(24S,36S,48S,60S,72S), Lgr-48.;Oven Ecco-(Ap,S), Ehs-S (Including Tcby), Gcco-(Ap,; Ap-Xd,S), Ghs-S.;Range Scr-30.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.