SHIFT INTERLOCK ACTUATOR
- Mfr # SIA100
- Zoro # G502468145
product price:Â
$
81.75
/ea
Key Features
Type
Blade
Connector Gender
Female
Terminal Quantity
3
Connector Quantity
1
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIA100
- Zoro #
- G502468145
- UPC #
- 33086554525
- Country of Origin
- Unknown
Details
- Type
- Blade
- Connector Gender
- Female
- Terminal Quantity
- 3
- Connector Quantity
- 1
- Terminal Gender
- Male
- Connector Shape
- Square
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.