Tab, Durable, Assorted, PK66
- Mfr # 686RYB
- Zoro # G5025170
product price:Â
$
9.19
/pk of 66, $0.14/ea
Key Features
Color
Assorted Primary
Paper Weight
0.043 lb
Size
1 in. x 1.5 in.
Overall Length
1 in.
Overall Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 686RYB
- Zoro #
- G5025170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 in. x 1.5 in.
- Overall Length
- 1 in.
- Overall Width
- 1"
- Width
- 1"
Details
- Item
- Tab,Durable,Assorted,PK66
- Color
- Assorted Primary
- Paper Weight
- 0.043 lb
- Features
- Plain Solid Color Tabs
- Weight
- 0.043 lbs
- Material
- Self-Stick Note Paper
- File Insert/Tab Type
- All-Purpose Tabs
- Tab Cut
- 1/5-Cut
- Assortment Colors
- Blue; Red; Yellow
Description
Tab,Durable,Assorted,PK66, Package Quantity 66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.