Temperature Control

  • Mfr # A19QSC-1C
  • Zoro # G502529525
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Contact Rating Resistive @ 120V
16 A
System Settings
Auto-Heat-Cool-Off
Full Load Amps @ 120V AC
16 A
Lead Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A19QSC-1C
Zoro #
G502529525
UPC #
662011060468
Country of Origin
Mexico

Dimensions

Lead Length
120 in
Overall Height
6 5/8 in
Overall Width
2 7/8 in
Mounting Hole Diameter
1/4 in
Overall Depth
2 7/8 in
Bulb Diameter
1/4 in
Capillary Length/Bulb Diameter
10 ft Capillary, 2 1/2 in x 1/4 in Bulb
Capillary Length
10 ft
Bulb Length
2 5/8 in

Details

Item
Temperature Control
Shape
Rectangle
Contact Rating Resistive @ 120V
16 A
System Settings
Auto-Heat-Cool-Off
Full Load Amps @ 120V AC
16 A
Lead Material
Copper
Pilot Duty Rating
125A @ 24 to 600V AC
Number of Switches
2
Minimum Control Temperature
0 Degrees F
Display Type
Analog
Electrical Connection Type
Screw Terminals
Standards
UL Listed
Backlit Screen Color
No
Temperature Differential
5+/-2 Degrees F
Temperature Control Range
0 Degrees to 150 Degrees F
Temperature Scale
Fahrenheit/Celsius
Number of Poles
1
Differential Type
Fixed
Locked Rotor Amps @ 120V
96 A
Full Load Amps @ 240V AC
8 A
Number of Cooling Stages
1
Application
Heat or Cool
Minimum Operating Temperature
-26 Degrees F
Compatible System Type
Cooling Tower Sump Heaters, Control of Heating or Ventilating Equiment
Thermostat Type
Single Stage Electromechanical
Includes Positive Off
Yes
Maximum Control Temperature
150 Degrees F
Control Type
Dial
Contact Rating Resistive @ 277V
6.9 A
Operating Temperature Range
-26 Degrees to 140 Degrees F
Switch Action
Close on Rise
Housing Material
Plastic
Maximum Operating Temperature
140 Degrees F
Voltage
120-277V AC
Resistive Amps @ 208V AC
9 A
Backlit Screen
No
Contact Rating Resistive @ 240V
8 A
Switch Type
SPDT
Temperature settings per day
Manual Adjust
Locked Rotor Amps @ 240V
48 A
Number of Heating Stages
1
Enclosure NEMA Rating
4X
Enclosure Material
Plastic
Fan Settings
No Fan Setting
Changeover Type
Manual
Switch Type/Action
SPDT, Close on Rise
Enclosure Color
Gray
Stages
1H/1C

Description

Temperature Control

Restrictions

Hazardous material

Ratings & reviews