This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561
- Zoro #
- G5026841
- UPC #
- 021200694851
- Country of Origin
- United States
- Item
- Pad,Post-It,Easel,Lined,Yw,PK2
- Color
- Yellow
- Paper Weight
- 7.85 lbs; 18.5 lb Bond
- Number of Sheets
- 30
- Rule
- Presentation Format
- Weight
- 7.85 lbs
- Material
- Cardboard
- Features
- Vertical-Orientation
- Binding
- Stapled; Top
- Paper Color
- Yellow
- Sheet-Ruling Color
- Blue
- Sheet Perforation
- Macro-Perforation
- Number of Subjects/Sections
- 1
Dimensions
- Sheet Size
- 25 x 30
- Size
- 25 x 30
- Width
- 25"
- Length
- 30"
- Sheet Ruling Size
- 1 1/2"
Description
Pad,Post-It,Easel,Lined,Yw,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.