Torq Tool
- Mfr # TOOL-T-4BX-INC
- Zoro # G502696227
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
20
Outside Diameter
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOOL-T-4BX-INC
- Zoro #
- G502696227
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- Plastic
Dimensions
- Length
- 20
- Outside Diameter
- 2.5
Description
This Gripple Torq Tool is a handheld, lightweight and compact tool to make sure you apply the right amount of tension when joining two pieces of wire fencing. Wire joiners and tensioners (Item #s 224786-224789) sold separately.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.