Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
Item, 0.01Height, 10.5Width
- Mfr # 03-550-AKR
- Zoro # G502698986
product price:Â
$
16.85
/ea
Key Features
Width
13 in
Height
0.01
Material
1/8" ABS plastic
Outside Diameter
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-550-AKR
- Zoro #
- G502698986
- UPC #
- 737415003257
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 0.01
- Outside Diameter
- 1
Details
- Material
- 1/8" ABS plastic
Description
Highly-visible "Keep Right" Traffic Control Cone Sign is ideal way to alert motorists of changing driving conditions and make worksites safer for employees. Use sign on roads, highways, parking lotsanywhere traffic control is needed. Injection-molded 10"H x 13"W orange traffic cone sign fits all traffic cones and standard delineator posts. Cones and posts sold separately. No tools necessary. UV-treated, weather-resistant, 1/8" thick ABS plastic for long life in extreme weather conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.