AR200 IP Camera Stabilization Module
- Mfr # E70537
- Zoro # G502943239
product price:
$
640.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E70537
- Zoro #
- G502943239
- UPC #
- 723193828724
- Country of Origin
- Korea, Republic of
Description
The AR200 is an Augmented Reality Sensor consisting of a Global Navigation Satellite Systems (GNSS) Receiver and an Attitude and Heading Reference System (AHRS) sensor. The AR200 provides position, heading, pitch and roll data to compatible Axiom MFDs. When combined with a compatible IP camera the AR200 enables use of the ClearCruiseTM Augmented Reality features available on your Axiom MFD.”
Features:
- 9-axis AHRS (attitude and heading reference system) sensor
- 28-channel GPS receiver
- Fast 10Hz position updates
- Satellite differential GPS-compatible. Space-Based Augmentation System (SBAS) enabled with WASS, EGNOS, MSAS and GAGAN support
- When combined with a compatible IP camera the AR200 enables the use of ClearCruise Augmented reality features available on Axiom multifunction displays
- NMEA 2000 compliant
- IPX6 / IPX7 waterproof rating
In the Box:
- Mounting trim (top)
- Small sealing ring
- AR200
- x3 large bulkhead bracket fixings (pan head pozi DIN7981-ST 3.9x22 C Z A4 Stainless steel)
- Mounting tray (bottom)
- x4 small surface mount fixings (pan head pozi DIN7981-ST 2.9x13 C Z A4 Stainless steel)
- Bulkhead (wall) bracket
- Large sealing ring
- Documentation
- 6m (19.7ft) SeaTalkNG white cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.