Shop JOHNSON CONTROLS
See all product information
Create Account
Single Pressure Control, Fixed, SPST
- Mfr # P100AP-4C
- Zoro # G5036631
product price:Â
$
43.39
/ea
Key Features
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female SAE
Type
Low Pressure
Close (PSI)
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P100AP-4C
- Zoro #
- G5036631
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 2 1/2 in
- Pressure Connection Size
- 1/4 in
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 250 psi, Pressure Range - Minimum 170 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.