Shop IDEAL
See all product information
Create Account
Fuse Puller, Small
- Mfr # 34-015
- Zoro # G503667806
product price:Â
$
12.95
/ea
Key Features
Size
Small
For Use With
For 0 to 30A/250V, 1/4 in to 1/2 in dia Fuses
Overall Length
5 in
Color
Yellow
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-015
- Zoro #
- G503667806
- UPC #
- 783250340156
- Country of Origin
- United States
- Item
- Fuse Puller
- For Use With
- For 0 to 30A/250V, 1/4 in to 1/2 in dia Fuses
- Color
- Yellow
- Material
- Nylon
- Insulated / Uninsulated
- Insulated
- Description/Special Features
- Nonslip Handles w/Protective Finger Stops
- Compatible Fuse Type
- Ferrule Fuses
- Standards
- UL Listed; CSA Certified
- Insulated
- Yes
- Features
- Molded of Tough, No-Slip Gripping Surface, Protective Finger Stops for Added Safety
- Includes Voltage Detection Light
- No
- Voltage Rating
- 250 V
- Maximum Fuse Amperage
- 30 A
- Shell Material
- Nylon
- Wire Color
- Yellow
- Traction Material
- Nylon
Dimensions
- Size
- Small
- Overall Length
- 5 in
- Minimum Fuse Diameter
- 1/4 in
- Tool Length
- 5 in
- Maximum Fuse Diameter
- 1/2 in
- Fits Chest Size
- Molded of Tough, No-Slip Gripping Surface, Protective Finger Stops for Added Safety
Description
Fuse Puller, Compatible Fuse Type Ferrule Fuses, Minimum Fuse Diameter 1/4 in, Maximum Fuse Diameter 1/2 in, Maximum Fuse Amperage 30 A, Tool Length 5 in, Material Nylon, Includes Voltage Detection Light No, Insulated Yes, Voltage Rating 250 V, Color Yellow, Features Molded of Tough, No-Slip Gripping Surface, Protective Finger Stops for Added Safety, Standards UL Listed; CSA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.