Solid Surface Materials, 12" x 96T
- Mfr # LCL7M10022
- Zoro # G503675214
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
For Use With
To cut solid surface materials.
Hook Angle
-3 Degrees
Application
Sawblades for cutting solid surface materials.
Kerf
3.2mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCL7M10022
- Zoro #
- G503675214
- UPC #
- 008925062356
- Country of Origin
- Italy
- Item
- Solid Surface Materials,12"
- For Use With
- To cut solid surface materials.
- Hook Angle
- -3 Degrees
- Application
- Sawblades for cutting solid surface materials.
- Kerf
- 3.2mm
Description
Solid Surface Materials,12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.